Motion
9379KCTE

MCR SAFETY
9379KCTE

Cut Resistant Glove - ANSI Cut Level Level 2, Kevlar
Mi Item #05407155
MFR #9379KCTE
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9379KCTE

Cut Resistant Glove - ANSI Cut Level Level 2, Kevlar
Mi Item #05407155
MFR #9379KCTE

Mfr description
9379KCTE KEVLAR SLEEVE 22 LONG
  • Launderable;Thumb slot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Length
    22.0000 in, 558.80 mm

Details

  • ANSI Contact Heat
    200 °C
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Tear Resistance Level
    Level 3
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Thumb slot
  • Description
    MCR Safety CutPro Kevlar Exterior with Cotton Interior Cut-Resistant Sleeves with Thumb Slot Competitive Value (CV) Grade 22-Inches x 2 1/4-Inches
  • Description Keyword
    Kevlar
  • Duty Type
    Competitive Value (CV) Grade
  • En 388 Tear Resistance Level
    3
  • Features
    Launderable, Thumb slot
  • Group & Class
    A2
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9379KCTE
  • Material
    Cotton
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F1060 - 18, ASTM F2992-15, EN 388:2016, TAA Compliant
  • Thumb Type
    Thumb slot
  • Type
    Sleeves
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)