Overview
Mfr description
96731M GLOVE FLEX GRAY KNIT MEDIUM LATEX
Specifications
- Glove SizeM or Size 8
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialLatex
- TypeGlove
- SeriesNXG
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data