Motion
6048M
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width
MI ITEM #05407725
MFR #6048M
Your Price$5,719.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width
MI ITEM #05407725
MFR #6048M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5,719.54/each(List $7,149.42)

Overview

Mfr description
6048M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    56 mm
  • Overall Width
  • Overall Length
    360 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    56 mm
  • Manufacturer Catalog Number
    6048M
  • Manufacturer Upc Number
    029176531897
  • UPC_NO
    029176531897
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6048M is a 240mm bore radial deep groove ball bearing with open design, 360mm OD, and 56mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text