Motion
393L
Coated Gloves, M, Black, PR
MI ITEM #05407753
MFR #393L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Gloves, M, Black, PR
MI ITEM #05407753
MFR #393L

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393L NYLON GLOVES
  • Lightweight 13-gauge black nylon lining is abrasion-resistant and low lint
  • Black, breathable foam nitrile coating
  • Nitrile coatings resist nicks, cuts and abrasions
  • Ergonomically designed to help reduce hand fatigue
  • Great dexterity and tactile sensitivity
  • CE score 4121

Specifications

  • Glove Size
    L
  • Color
    Black
  • Application
    Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work
  • Cuff Type
    Knit Wrist
  • Standards Met
    EN420, EN388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text