Motion
6238MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width
Mi Item #05407779
MFR #6238MC3
Price$6,994.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width
Mi Item #05407779
MFR #6238MC3

Mfr description
6238MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,994.09/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    340 mm
  • Overall Height
    55 mm
  • Overall Length
    340 mm
  • Overall Width  
    55 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6238MC3 is a 190mm bore radial deep groove ball bearing with open design, 340mm OD, and 55mm width for general applications.
  • Manufacturer Catalog Number
    6238MC3
  • Manufacturer Upc Number
    029176372186
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176372186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)