Motion
6240MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #05407794
MFR #6240MC3
Your Price$6,853.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #05407794
MFR #6240MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,853.67/each(List $8,567.08)

Overview

Mfr description
6240MC3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    58 mm
  • Overall Width
  • Overall Length
    360 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    58 mm
  • Manufacturer Catalog Number
    6240MC3
  • Manufacturer Upc Number
    029176372193
  • UPC_NO
    029176372193
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6240MC3 is a 200 mm bore radial deep groove ball bearing with a 360 mm outside diameter and 58 mm width, open design for versatility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text