Specifications
Dimensions
- Bushing Size1210
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch60 / 3/4 in
- Number Of Strands Across1
- Number Of Teeth14
- Product TypeBushed Roller Chain Sprockets
- UPC_NO097039920133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)