Motion
216WLS/6FTYL
Sperian Protection 216WLS/6FTYL LANYARD
MI ITEM #05407859
MFR #216WLS/6FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sperian Protection 216WLS/6FTYL LANYARD
MI ITEM #05407859
MFR #216WLS/6FTYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
216WLS/6FTYL LANYARD
  • 6’ web tubular lanyards with built-in shock-absorbing inner core that smoothly expands to reduce fall arrest forces
  • Heavy-duty tubular web outer jacket serves as a back-up lanyard for added safety
  • Unique warning flag indicates unit has been involved in a fall and should be removed from service
  • Locking snap hook harness connection
  • Maximum work load: 310 lbs

Specifications

  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Length
    6 ft
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Lanyard Width Or Diameter
    1 in
  • Gate Opening Size
    3/4 in
  • Color
    Yellow
  • Standards Met
    ANSI A10.32, CSA Z259.11, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text