Motion
7240BMG
200 mm Bore, Open
MI ITEM #05407860
MFR #7240BMG
Your Price$15,969.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 mm Bore, Open
MI ITEM #05407860
MFR #7240BMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,969.20/each(List $19,961.50)

Overview

Mfr description
7240BMG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    58 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176067150
  • UPC_NO
    029176067150
  • Description
    7240BMG BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text