1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
843308 3 X 1/4 VFN STD PLAIN BUFF & BLEND G/P
Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #
05408129
MFR #
843308 3 X 1/4 VFN STD PLAIN BUFF & BLEND G/P
Price
$1.79
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
3M 843308 3 X 1/4 VFN STD PLAIN BUFF & BLEND G/P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
843308 3 X 1/4 VFN STD PLAIN BUFF & BLEND G/P
Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #
05408129
MFR #
843308 3 X 1/4 VFN STD PLAIN BUFF & BLEND G/P
Mfr description
843308 3 X 1/4 VFN STD PLAIN BUFF &
Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
Multi-purpose abrasive discs work well on most metals
Tough nylon web cleans and deburrs while leaving a professional finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.79
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
3.0000 in
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Color
Red
Grade
Very Fine
Manufacturer Upc Number
00051115360145
UPC_NO
00051115360145
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items