Overview
Mfr description
852475 6 X 1/2 X 1 MED STD UNITIZED -
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00051115354212
- UPC_NO00051115354212
- Long DescriptionThe 852475 6 X 1/2 X 1 Medium Standard Unitized Wheel Type 524 Non-Woven & Deburring Wheel features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in a Medium grade, suitable for surface conditioning.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data