Motion
853271 6 X 1/2 X 1/2  FIN STD UNITIZED - 500 SERIES WHEEL TYPE 532

3M
853271 6 X 1/2 X 1/2 FIN STD UNITIZED - 500 SERIES WHEEL TYPE 532

Standard Abrasives™ S/C Unitized Wheel 853271, 532 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #05408137
MFR #853271 6 X 1/2 X 1/2 FIN STD UNITIZED - 500 SERIES WHEEL TYPE 532
List Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853271 6 X 1/2 X 1/2 FIN STD UNITIZED - 500 SERIES WHEEL TYPE 532

Standard Abrasives™ S/C Unitized Wheel 853271, 532 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #05408137
MFR #853271 6 X 1/2 X 1/2 FIN STD UNITIZED - 500 SERIES WHEEL TYPE 532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.90/each for your price

Overview

Mfr description
853271 6 X 1/2 X 1/2 FIN STD UNITIZED -
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115354182
  • UPC_NO
    00051115354182
  • Long Description
    The 853271 6 X 1/2 X 1/2 Fin Standard Unitized Wheel Type 532 Non-Woven & Deburring Wheel features a 6 in wheel diameter, 1/2 in wheel thickness, and 1/2 in center hole diameter in a Fine grade, designed for controlled deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought