Motion
854053 6 X 1/2 X 1  FIN STD CONV - G P PLUS - MFD 9S FINE

3M
854053 6 X 1/2 X 1 FIN STD CONV - G P PLUS - MFD 9S FINE

Standard Abrasives™ GP Plus Wheel 854053, 6 in x 1/2 in x 1 in 9S FIN, 4 per case
MI ITEM #05408141
MFR #854053 6 X 1/2 X 1 FIN STD CONV - G P PLUS - MFD 9S FINE
List Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
854053 6 X 1/2 X 1 FIN STD CONV - G P PLUS - MFD 9S FINE

Standard Abrasives™ GP Plus Wheel 854053, 6 in x 1/2 in x 1 in 9S FIN, 4 per case
MI ITEM #05408141
MFR #854053 6 X 1/2 X 1 FIN STD CONV - G P PLUS - MFD 9S FINE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.27/each for your price

Overview

Mfr description
854053 6 X 1/2 X 1 FIN STD CONV - G P
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370526
  • UPC_NO
    00051115370526
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 854053 6 X 1/2 X 1 GP Plus Convolute Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 9S Fine grade and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter, suitable for precision finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought