Motion
7000046901

3M
7000046901

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #05408142
MFR #7000046901
Your Price$190.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046901

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #05408142
MFR #7000046901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.09/each(List $228.12)

Overview

Mfr description
854353 8 X 1 X 3 FIN STD CONV - G P
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Fine
  • Manufacturer Upc Number
    00051115332142
  • UPC_NO
    00051115332142
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 7000046901 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8.0000 in wheel diameter, 1.0000 in wheel thickness, 3.0000 in center hole diameter, Fine grade, and convolute wheel type, suitable for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text