Motion
7000047127

3M
7000047127

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Fine Grade, 1.0000 in Arbor Dia.
Mi Item #05408145
MFR #7000047127
Price$151.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047127

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Fine Grade, 1.0000 in Arbor Dia.
Mi Item #05408145
MFR #7000047127

Mfr description
855153 6 X 1 X 1 FIN STD CONV - G P
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.99/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.0000 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7000047127 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, Fine grade, and convolute wheel type, ideal for light deburring.
  • Manufacturer Upc Number
    00051115370670
  • UPC_NO
    00051115370670
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)