Motion
855353 8 X 1 X 3  FIN STD CONV - G P PLUS - MFD 10S FINE

3M
855353 8 X 1 X 3 FIN STD CONV - G P PLUS - MFD 10S FINE

Standard Abrasives™ GP Plus Wheel 855353, 8 in x 1 in x 3 in 10S FIN, 3 per case
MI ITEM #05408146
MFR #855353 8 X 1 X 3 FIN STD CONV - G P PLUS - MFD 10S FINE
Price$198.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
855353 8 X 1 X 3 FIN STD CONV - G P PLUS - MFD 10S FINE

Standard Abrasives™ GP Plus Wheel 855353, 8 in x 1 in x 3 in 10S FIN, 3 per case
MI ITEM #05408146
MFR #855353 8 X 1 X 3 FIN STD CONV - G P PLUS - MFD 10S FINE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.36/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 855353 8X1X3 GP Plus Convolute Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 10S Fine grade and features an 8 in wheel diameter, 1 in wheel thickness, and 3 in center hole diameter, ideal for finishing.
  • Manufacturer Upc Number
    00051115332180
  • UPC_NO
    00051115332180

Overview

Mfr description
855353 8 X 1 X 3 FIN STD CONV - G P
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought