Motion
7000046913

3M
7000046913

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
Mi Item #05408149
MFR #7000046913
Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046913

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
Mi Item #05408149
MFR #7000046913

Mfr description
873233 3 X 1/8 X 1/4 FIN STD UNITIZED -
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.20/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Overall Width
    0.12 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 7000046913 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3.0000 in wheel diameter, 0.1250 in wheel thickness, 0.2500 in center hole diameter, Fine grade, and unitized wheel type, suitable for precision deburring.
  • Manufacturer Upc Number
    00051115332500
  • UPC_NO
    00051115332500
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)