Specifications
Dimensions
- Inlet Size3/8 in
- Overall Width0.7874 in, 20 mm
Details
- Base TypeManifold Block
- Fluid CompCompressed Air
- Maximum Operating Pressure145.04 psi, 10 bar
- Number Of Stations4
- Operating Temperature Range23 to 122 °F, -5 to 50 °C
- Port Thread StandardBSPP
- Pressure-13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)