Motion
3006
Drive-In Grease Fitting - Straight, 3/16 in Dia., 31/64 in Height, Without Ball Check, Zinc
Mi Item #05408978
MFR #3006
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - Straight, 3/16 in Dia., 31/64 in Height, Without Ball Check, Zinc
Mi Item #05408978
MFR #3006

Mfr description
3006 DRIVE FTG STR NBC 3/16 D RILL
  • Used for untapped holes
  • Avoids tapping costs
  • Serrated shank provides secure, lasting grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Hole Diameter
    3/16 in
  • Overall Height
    31/64 in
  • Overall Length
    31/64 in
  • Shank Length
    7/32 in

Details

  • Ball Check
    Without Ball Check
  • Finish
    Zinc
  • Material
    Steel
  • UPC_NO
    098468100783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)