Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05408981
MFR #3016

Mfr description
3016 HYD FTG STR 10-32UNF-2A
  • Special threads and sizes for special lubrication purposes
  • All have high-pressure ball check unless otherwise specified
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Fitting Thread Size
    #10-32
  • Hex Size
    1/4 in
  • Overall Height
    1/2 in
  • Overall Length
    1/2 in
  • Shank Length
    1/8 in
  • Thread Size
    10-32

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Fitting Thread Type
    UNF-2A
  • Material
    Steel
  • Thread Type
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)