Overview
Mfr description
331378-A1 70:1 H PUMP 120#
Specifications
- Lubrication TypeGrease
- Flow Rate1.8 lb/min
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio70:1
- Air Inlet Thread Connection1/4 in
- TypeGrease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data