Motion
331380-B5
Lubrication Pump - Grease, 2.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #05409181
MFR #331380-B5
Price$3,266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 2.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #05409181
MFR #331380-B5

Mfr description
331380-B5 50:1 H PUMP 400#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,266.39/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    2.5 lb/min
  • Lubrication Type
    Grease
  • Pump Ratio
    50:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)