Motion
331571-B5
Lubrication Pump - Air Operated Pump, 5.25 lb/min Flow Rate, 26:1 Ratio
MI ITEM #05409186
MFR #331571-B5
Your Price$3,006.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Air Operated Pump, 5.25 lb/min Flow Rate, 26:1 Ratio
MI ITEM #05409186
MFR #331571-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,006.54/each(List $4,509.81)

Overview

Mfr description
331571-B5 26:1 H PUMP 55 GAL

Specifications

  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    400 lb
  • Flow Rate
    5.25 lb/min
  • Outlet Thread Connection
    3/8 in NPTF Female
  • Pump Ratio
    26:1
  • Air Inlet Thread Connection
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text