Motion
339359-B1
Lubrication Pump - Light Lubricants, Heavy Lubricants, 40 oz/min Flow Rate, 50:1 Ratio
MI ITEM #05409359
MFR #339359-B1
Price$2,467.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Light Lubricants, Heavy Lubricants, 40 oz/min Flow Rate, 50:1 Ratio
MI ITEM #05409359
MFR #339359-B1

Mfr description
339359-B1 PUMP PACKAGE (50KG)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,467.18/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    1/4 in NPTF

Details

  • Flow Rate
    40 oz/min
  • Lubrication Type
    Heavy Lubricants, Light Lubricants
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    50:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)