1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALEMITE TOOLS & EQUIPMENT
340043
Lubrication Pump - Grease, 18 oz/min Flow Rate, 100:1 Ratio
MI ITEM #
05409423
MFR #
340043
Price
$3,494.38
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
ALEMITE TOOLS & EQUIPMENT 340043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALEMITE TOOLS & EQUIPMENT
340043
Lubrication Pump - Grease, 18 oz/min Flow Rate, 100:1 Ratio
MI ITEM #
05409423
MFR #
340043
Mfr description
340043 PUMP, HIGH PRESSURE 3" 100:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,494
.38
/each
Add to Cart
Specifications
Dimensions
Air Inlet Thread Connection
1/4 NPTF in
Outlet Thread Connection
3/8 in NPTF
Details
Flow Rate
18 oz/min
Lubrication Type
Grease
Maximum Operating Pressure
10000 psi
Pump Ratio
100:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items