Overview
Mfr description
343086 PUMP PACKAGE 4:1 H OIL PUMP W/
Specifications
- Lubrication TypeOil
- Flow Rate3 gpm
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio4:1
- Air Inlet Thread Connection1-1/2 in NPTF Female
- TypeOil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data