Motion
44701
MI ITEM #05409947
MFR #44701
Your Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05409947
MFR #44701

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$7.65/each(List $7.89)

Overview

Mfr description
44701 ELB 1/8 PTF M X 1/8 NPTF F

Specifications

  • Fitting Thread Size
    1/8 in
  • Fitting Thread Type
    NPTF
  • Ball Check
    With Ball Check
  • Shank Length
    7/16 in
  • Female Thread Size
    1/8 in
  • Female Thread Type
    NPTF
  • Male Thread Size
    1/8 in
  • Male Thread Type
    PTF
  • Overall Length
    1 in
  • Thread Size
    1/8 in
  • Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought