Motion
50500
Continuous Pressure Relief Vent, Operating Pressure: 400 to 650psi, Head Angle: Straight, Material: Steel
MI ITEM #05409961
MFR #50500
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Continuous Pressure Relief Vent, Operating Pressure: 400 to 650psi, Head Angle: Straight, Material: Steel
MI ITEM #05409961
MFR #50500

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
50500 RELIEF FTG 400/650 PSI 1 1/8 PTF
  • Use on gearbox housings and bearings (such as king pins, universal joints, etc.) where excessive lubrication pressure is not desirable
  • Threads: 1/8” PTF SAE SPL Short

Specifications

  • Head Angle
    Straight
  • Fitting Thread Size
    1/8 in
  • Fitting Thread Type
    PTF
  • Material
    Steel
  • Includes Deflector
    Deflector Not Included
  • Finish
    Zinc
  • Operating Pressure
    400 to 650 psi
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text