Motion
6713-4
Lubrication Pump - Bucket Hand Pump, Oil, Grease, 0.0625 oz/stroke Flow Rate, 30 lb Compatible Container Size
MI ITEM #05409987
MFR #6713-4
Your Price$3,394.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Oil, Grease, 0.0625 oz/stroke Flow Rate, 30 lb Compatible Container Size
MI ITEM #05409987
MFR #6713-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,394.37/each(List $4,887.89)

Overview

Mfr description
6713-4 HIGH PRESSURE HAND PUMP

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Bucket Hand Pump
  • Compatible Container Size
    30 lb
  • Flow Rate
    0.0625 oz/stroke
  • Outlet Thread Connection
    1/4 in NPTF Female
  • Maximum Operating Pressure
    15000 psi
  • Includes
    Container

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text