Motion
7181-K
Lubrication Pump - Bucket Hand Pump, Oil, Grease, 1 oz/stroke Flow Rate, 3.7 gal Compatible Container Size
Mi Item #05410046
MFR #7181-K
Price$1,551.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Oil, Grease, 1 oz/stroke Flow Rate, 3.7 gal Compatible Container Size
Mi Item #05410046
MFR #7181-K

Mfr description
7181-K PUMP WITH HOSE & NOZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,551.82/each

Specifications

Dimensions

  • Compatible Container Size
    3.7 gal (US)
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    1 oz/stroke
  • Includes
    Check Valves, Container, Hose, Nozzle Assembly
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    500 psi
  • Pump Type
    Bucket Hand Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)