Specifications
Dimensions
- Weight45 lbs, 20 kg
Details
- Includes5 ft (1.5 m) Hose and Coupler Assembly (322434), Cover (337729), Flexible Follower Plate (337665)
- MaterialGrease (up to NLGI #3)
- Maximum Operating Pressure3500 psi
- Series7531
- TypeGrease Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)