Motion
7606-B
Standard Air Regulator - 3/8 in Inlet Port, NPTF Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
MI ITEM #05410071
MFR #7606-B
Your Price$298.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPTF Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
MI ITEM #05410071
MFR #7606-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.00/each(List $411.23)

Overview

Mfr description
7606-B 3/8" AIR REGULATOR W/ GA UGE

Specifications

  • Set Pressure Range
    0 to 125 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text