Motion
7735
Lubrication Pump - Grease, 73 lb/min Flow Rate, 10:1 Ratio
Mi Item #05410075
MFR #7735
Price$9,329.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 73 lb/min Flow Rate, 10:1 Ratio
Mi Item #05410075
MFR #7735

Mfr description
7735 10:1 BULK GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,329.01/each

Specifications

Dimensions

  • Weight
    57 lbs, 26 kg

Details

  • Application
    Grease
  • Flow Rate
    73 lb/min
  • Includes
    Air Connector, Quick Detach Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    10:1
  • Type
    Double Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)