Motion
7736
Air Operated Pump - Air Operated Pump, Grease, 86 lb/min Flow Rate, 11:1 Ratio
MI ITEM #05410076
MFR #7736
Your Price$7,619.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Pump - Air Operated Pump, Grease, 86 lb/min Flow Rate, 11:1 Ratio
MI ITEM #05410076
MFR #7736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,619.54/each(List $9,067.33)

Overview

Mfr description
7736 11:1 BULK GREASE PUMP

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Flow Rate
    86 lb/min
  • Outlet Thread Connection
    1-1/4 in NPTF Female
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    11:1
  • Air Inlet Thread Connection
    3/4 in NPTF
  • Includes
    Air Connector, Quick Detach Air Coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text