Motion
7795-A5
Lubrication Pump - Grease, 13 lb/min Flow Rate, 80:1 Ratio
Mi Item #05410079
MFR #7795-A5
Price$9,020.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 13 lb/min Flow Rate, 80:1 Ratio
Mi Item #05410079
MFR #7795-A5

Mfr description
7795-A5 80:1 IND GREASE PUMP 400#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,020.55/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 NPTF in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    1/2 in NPTF Female

Details

  • Flow Rate
    13 lb/min
  • Includes
    Air Connector, Quick Detach Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    80:1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)