Motion
7886-S5
Lubrication Pump - Air Operated Pump, Medium Fluids, Heavy Fluids, 13 gpm Flow Rate, 11:1 Ratio
Mi Item #05410081
MFR #7886-S5
Price$13,316.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Air Operated Pump, Medium Fluids, Heavy Fluids, 13 gpm Flow Rate, 11:1 Ratio
Mi Item #05410081
MFR #7886-S5

Mfr description
7886-S5 11:1 SS/TFLN MTRL PUMP 400#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,316.44/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 NPTF in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    NPTF

Details

  • Flow Rate
    13 gpm
  • Lubrication Type
    Heavy Fluids, Medium Fluids
  • Pump Material
    Stainless steel
  • Pump Ratio
    11:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)