Motion
8549-B1
Lubrication Pump - Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
MI ITEM #05410180
MFR #8549-B1
Your Price$6,814.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
MI ITEM #05410180
MFR #8549-B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,814.25/each(List $10,221.37)

Overview

Mfr description
8549-B1 70:1 PUMP 400#

Specifications

  • Lubrication Type
    Grease
  • Compatible Container Size
    400 lb
  • Flow Rate
    1.8 lb/min
  • Outlet Thread Connection
    3/8 in NPTF Female
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    70:1
  • Air Inlet Thread Connection
    1/4 in
  • Includes
    Air Connector, Quick Detach Air Coupler and Bung Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text