Overview
Mfr description
8568-A4 4:1 OIL PUMP (STUB)
Specifications
- Lubrication TypeOil
- Flow Rate3 gpm
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio4:1
- Air Inlet Thread Connection1-1/2 in NPTF Female
- Includes4:1 ratio pump
- TypeOil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data