Specifications
Dimensions
- Air Inlet Thread Connection1/4 in NPTF Female
- Outlet Thread Connection3/8 in NPTF Female
Details
- Flow Rate4.5 lb/min
- Lubrication TypeGrease
- Pump Ratio50:1
- Pump TypeAir Operated Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)