Overview
Mfr description
9960 5:1 RAM PUMP 16 GAL
Specifications
- Lubrication TypeOil
- Compatible Container Size16 gal (US)
- Flow Rate7 gpm
- Outlet Thread Connection1-1/2 in NPTF Female
- Pump Ratio5:1
- Air Inlet Thread Connection1/4 in
- UPC_NO098468320907
- Container TypeDrum
- TypeOil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data