Motion
9961-1
Lubrication Pump - Gear Oil, 4 gpm Flow Rate, 5:1 Ratio
MI ITEM #05410208
MFR #9961-1
Your Price$4,906.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Gear Oil, 4 gpm Flow Rate, 5:1 Ratio
MI ITEM #05410208
MFR #9961-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,906.90/each(List $6,771.52)

Overview

Mfr description
9961-1 5:1 RAM PUMP & DOLLY 16 GAL

Specifications

  • Lubrication Type
    Gear Oil
  • Compatible Container Size
    16 gal (US), 120 lb
  • Pump Material
    Steel
  • Flow Rate
    4 gpm
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    5:1
  • Air Inlet Thread Connection
    1/4 in NPTF Female
  • Includes
    Drum cover (338145), Control valve (7492), 5.5 ft (1.5 m) material hose (317813-5F), In line electronic meter (3679), Steel dolly (316315-5)
  • Container Type
    Drum
  • Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought