Motion
9979
Lubrication Pump - Grease, 4.5 lb/min Flow Rate, 50:1 Ratio
MI ITEM #05410210
MFR #9979
Your Price$2,629.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 4.5 lb/min Flow Rate, 50:1 Ratio
MI ITEM #05410210
MFR #9979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,629.04/each(List $4,250.06)

Overview

Mfr description
9979 50:1 RAM PUMP 400#

Specifications

  • Lubrication Type
    Grease
  • Compatible Container Size
    400 lb
  • Flow Rate
    4.5 lb/min
  • Outlet Thread Connection
    3/8 in NPTF Female
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/4 in NPTF Female
  • Type
    Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text