Motion
23044CAG3MKC4W507-TL

NSK CORP, BEARING DIV
23044CAG3MKC4W507-TL

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore
Mi Item #05410262
MFR #23044CAG3MKC4W507-TL
Price$6,033.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23044CAG3MKC4W507-TL

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore
Mi Item #05410262
MFR #23044CAG3MKC4W507-TL

Mfr description
23044CAG3MKC4W507-TL BRG
  • For high temperature and high speed conditions of paper machine dryer and calendar applications
  • Innovative steel composition
  • Special heat-treatment process
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,033.97/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm
  • Weight
    62.79 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1090000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176824296
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    1980000 N
  • UPC_NO
    029176824296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)