Motion
23152CAMKC3P55W507

NSK CORP, BEARING DIV
23152CAMKC3P55W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05410285
MFR #23152CAMKC3P55W507
Price$13,792.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23152CAMKC3P55W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05410285
MFR #23152CAMKC3P55W507

Mfr description
23152CAMKC3P55W507 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,792.51/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm
  • Weight
    84.87215 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 231 , Nsk Hps High Performance Capacity; W507: E4 + S11 (Heat Stabilization Up To 200°C) + Special Packaging Specification To Prevent Shipping Damage
  • Dynamic Load Capacity
    2700000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176009723
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    3750000 N
  • UPC_NO
    029176009723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)