Motion
36466
Torx Driver - IP15, 100 mm
MI ITEM #05410447
MFR #36466
List Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - IP15, 100 mm
MI ITEM #05410447
MFR #36466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.24/each for your price

Overview

Mfr description
36466 TORXPLUS T-HANDLE IP15

Specifications

  • Torx Size
    IP15
  • Blade Length
    100 mm
  • Drive Style
    Torx-Plus
  • Blade Material
    High Alloy Chrome Vanadium Molybdenum Steel
  • Handle Style
    Plastic
  • Handle Length
    80 mm
  • Finish Coating
    Chrome Plated
  • UPC_NO
    084705364667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought