Motion
P3S231EK5K82

LINK-BELT
P3S231EK5K82

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #05410936
MFR #P3S231EK5K82
Price$714.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3S231EK5K82

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #05410936
MFR #P3S231EK5K82

Mfr description
P3S231EK5K82 PILLOWBLK C251-1516-PENPD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.1300 in
  • Bolt Center Diameter
    6.1900 in
  • Bolt Center To Center Length
    6.1900 in
  • Bolt Hole Diameter
    0.9400 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    1.8130 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    1.8130 in
  • Inside Diameter
    1.9375 in
  • Length
    7.8800 in
  • Length Through Bore
    1.8130 in
  • Outer Diameter
    2.4750 in
  • Overall Width
    2.1300 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    5.85 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Additional Details
    Penetrated Rings | No Grease
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG231ELPAK5K82
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.1900 in
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    7920 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    PRESERVATIVE ONLY - NO GREASE
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3S231EK5K82
  • Manufacturer Upc Number
    662864711340
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3600 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SG231ELPAK5K82
  • Replacement End Cap
    Y2316N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    5220 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662864711340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)