Motion
P3S227E1

LINK-BELT
P3S227E1

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Intermediate Duty
Mi Item #05410969
MFR #P3S227E1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3S227E1

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Intermediate Duty
Mi Item #05410969
MFR #P3S227E1

Mfr description
P3S227E1 PILLOWBLK C251-1116-E1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.1300 in
  • Base To Bore Centerline
    2.1300 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    5.6900 in
  • Bolt Center To Center Length
    5.6900 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    1.7660 in
  • Housing Dimensions
    7.2500 x 2.0000 x 4.3100 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.7660 in
  • Insert Outer Diameter
    2.2810 in
  • Inside Diameter
    1.6875 in
  • Length
    7.2500 in
  • Length Through Bore
    1.7660 in
  • Max Bolt Hole Spacing
    5.6900 in
  • Min Bolt Hole Spacing
    5.6900 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.2810 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.0000 in
  • Shaft Diameter
    1.6875 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    5.5 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Additional Details
    Setscrew Locking | Increased Clearance | Special Lubricant
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG217E1LPA
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Viton Single Lip Contact Seal
  • Compatible Frame Series
    209
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.6900 in
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    7370 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Almasol 1250 Hi-Temp
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Special Lubricant
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    ALMASOL 1250 HI-TEMP
  • Lubrication Type
    ALMASOL 1250 HI-TEMP
  • Manufacturer Catalog Number
    P3S227E1
  • Material
    Cast Iron
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    4000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    204.4 °F, 400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SG217E1LPA
  • Replacement End Cap
    Y2286N
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Material
    Viton
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    4590 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)