Specifications
Dimensions
- Bolt Center To Center Length4.0000 in
- Bolt Hole Spacing4 in
- Bolt Size1/2 in
- Bore Diameter1-1/2 in
- Bore Length1-21/32 in
- Housing Width9/16 in
Details
- Bearing NumberSG224E1LPA
- Country of OriginMexico
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeAlmasol 1250 Hi-Temp
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662864718493
- Max Operating Temperature400 °F
- Max Rpm4500 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7330 lbs
- Radial Static Load Capacity4460 lbs
- Retainer MaterialSTEEL
- Seal TypeE Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
- SeriesF3S
- Type Of BearingBall
- UPC_NO662864718493
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)