Specifications
Dimensions
- Base To Bore Centerline1.6875 in
- Bolt Center To Center Length4.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-3/16 in
- Length Through Bore1.3438 in
- Overall Height3.3125 in
- Overall Length6.3125 in
- Overall Width1.6250 in
Details
- Bore TypeRound
- Duty TypeLight Duty
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662864711470
- Max Operating Temperature400 °F
- Max Rpm5600 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbf
- Seal TypeContact/Lip
- Series200
- UPC_NO662864711470
Overview
Mfr description
P3S219E1 PILLOWBLK C251-316-E1