Specifications
Dimensions
- Base To Bore Centerline1.9375 in
- Bolt Center To Center Length3.5000 in
- Bore Diameter1-5/8 in
- Length Through Bore1.6563 in
- Overall Height3.9375 in
- Overall Length4.6250 in
- Overall Width1.8750 in
Details
- Bore TypeRound
- Duty TypeLight Duty
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662864724807
- Max Operating Temperature225 °F
- Max Rpm4500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7330 lbf
- Seal TypeContact/Lip
- Series200
- UPC_NO662864724807